Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynamic Diagnostics Side-Loading White Steel Glove Box Holder
Click to view available options
Capacity:
2 Boxes
3 Boxes
No. of Compartments:
2
3
Description
- Open-front makes it easy to determine available stock
- White powder-coated steel is rust resistant
- Individual glove box slots simplify the process of replacing empty boxes
- Dispensers can be mounted to the wall either vertically or horizontally
- Mounting hardware is included
Specifications
Product Type | Glove Box Holder |
Color | White |
Holds | Disposable Glove Boxes |
Material | Powder-coated Steel |
Mounting | Keyhole Slots |
No. of Compartments | 2 |
Product Style | Side Loading |
Capacity | 2 Boxes |
Includes | Mounting hardware |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction