Dynamic Diagnostics Laboratory Organizer Boxes

General-purpose storage bins and organizers

Manufacturer: Dynamic Diagnostics Inc. DDISupplier Diversity Partner 410031RD

 View more versions of this product

Catalog No. 22-899-114

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Width (Metric) 20.9cm
    Depth (Metric) 12.7cm
    Dimensions (L x W) 10.87 x 8.25 in. (27.6 x 20.9cm)
    For Use With (Application) Ideal for general purpose storage bins and organizers
    Length (English) 10.87 in.
    Length (Metric) 27.6cm
    Color Red
    Product Type Divider box
    Size S
    Width (English) 8.25 in.
    Depth (English) 5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit