Dynamic Diagnostics Laboratory Organizer Boxes

General-purpose storage bins and organizers

Manufacturer: Dynamic Diagnostics Inc. DDISupplier Diversity Partner 410034RD

 View more versions of this product

Catalog No. 22-899-123

  Check Availability
Add to Cart

    Specifications

    Width (Metric) 44.13cm
    Depth (Metric) 10.1cm
    Dimensions (L x W) 22.37 x 17.37 in. (56.8 x 44.13cm)
    For Use With (Application) Ideal for general purpose storage bins and organizers
    Length (Metric) 56.8cm
    Width (English) 17.37 in.
    Depth (English) 4 in.
    Length (English) 22.37 in.
    Color Red
    Product Type Divider box
    Size L

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit