Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynamic Diagnostics Latex-Free Tourniquets

Single use and available in a variety of colors.
$132.00 - $135.00
Specifications
Latex Free | Yes |
---|---|
Product Type | Tourniquet |
For Use With (Application) | Prenotched for easy tear, single use |
Length (English) | 18 in. (when torn at perforation) |
Width (English) | 1 in. |
Catalog Number | Mfr. No. | Color | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Width (English) | Price | Quantity & Availability | ||||
22-899-075
![]() |
Dynamic Diagnostics
100010 |
Blue | 1 in. |
Pack of 100 for $132.00
|
![]() |
22-899-076
![]() |
Dynamic Diagnostics
100011 |
Green | 1 in. |
Pack of 100 for $135.00
|
|
22-899-077
![]() |
Dynamic Diagnostics
100012 |
Pink | 1 in. |
Pack of 100 for $135.00
|
![]() |
22-899-078
![]() |
Dynamic Diagnostics
100013 |
Purple | 1 in. |
Pack of 100 for $132.00
|
![]() |
Description
- Prenotched for easy tear
- Perforated, 18 in. (45.7cm) strips help avoid the risk of cross-contamination between patients
Order Info
25 tourniquets per roll; 4 rolls per pack
Specifications
Yes | |
Prenotched for easy tear, single use | |
1 in. |
Tourniquet | |
18 in. (when torn at perforation) | |
2.54 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title