Dynamic Diagnostics Mobile Phlebotomy Workstations Accessories

Manufacturer: Dynamic Diagnostics Inc. DDISupplier Diversity Partner 300054

 View more versions of this product

Catalog No. 22-899-033

  Check Availability
Add to Cart

    Specifications

    Color White
    Height (English) 5.2 in.
    Length (Metric) 22cm
    For Use With (Application) Ideal for storing extra boxes of exam gloves
    For Use With (Equipment) Phlebotomy Workstations
    Includes Bracket
    Height (Metric) 13.2cm
    Length (English) 8.7 in.
    Product Type Small equipment basket

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit