Dynamic Diagnostics Mobile Phlebotomy Workstations Accessories

Manufacturer: Dynamic Diagnostics Inc. DDISupplier Diversity Partner 300060

 View more versions of this product

Catalog No. 22-899-039

  Check Availability
Add to Cart

    Specifications

    Color White
    Height (English) 0.75 in.
    Height (Metric) 1.9cm
    Length (English) 3.5 in.
    Length (Metric) 8.8cm
    Width (English) 3.5 in.
    Product Type Bracket for 1 qt. Sharps container
    Width (Metric) 8.8cm
    Dimensions (L x W x H) 3.5 x 3.5 x 0.75 in. (8.8 x 8.8 x 1.9cm)
    For Use With (Application) For holding 1 qt. Sharps container on mobile phlebotomy workstations
    For Use With (Equipment) Phlebotomy Workstations

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit