Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynamic Diagnostics Paraffin Wax Scrapers: Replacement Blades
Replacement blades for Dynamic Diagnostics Safety, Mini, Floor and Maxi scrapers
$72.75 - $74.00
Catalog Number | Mfr. No. | For Use With (Equipment) | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
22-899-261
|
Dynamic Diagnostics
210061 |
Floor and maxi scraper | 4 in. | 10.2 cm |
Pack of 10 for $72.75
|
|
|||
22-899-263
|
Dynamic Diagnostics
210063 |
Safety and mini scraper | 1.5 in. | 3.81 cm |
Pack of 100 for $74.00
|
|
|||
Description
For scrapers, see cat. no. 22-899-262.
Specifications
Replacement Blade for Scrapers | |
Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title