Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vernier™ Dynamics Cart and Track System with Motion Encoder
The Dynamics Cart and Track System with Motion Encoder is a revolutionary way for physics students to study dynamics. The Motion Encoder adds an optical position sensing system to record cart motion and eliminates the need for a motion detector for cart-on-track activities.
Supplier: Vernier™ DTSEC
Includes: Dynamics Cart and Track System with Motion Encoder, Combination 1.2 m Track/Optics Bench, Motion Encoder Cart with magnetic and hook-and-pile end caps, Motion Encoder Receiver, Plunger Cart with magnetic and hook-and-pile end caps, 4 hexagonal masses, 125 g each, Mounting hardware for Dual-Range Force Sensor and accelerometers, Adjustable End Stop, 2 Adjustable Two-Foot Levelers, Motion Detector Bracket, Motion Detector Reflector Flag, Rod Clamp, 2 Photogate Brackets, Ultra Pulley, Pulley Bracket, Dynamics Cart and Track System with Motion Encoder and Long Track, The Dynamics Cart and Track System with Motion Encoder and Long Track includes the parts listed above but substitutes a 2.2 m track for the 1.2 m track.
Requires : Motion Encoder Receiver requires an interface and software (sold separately)
Description
Resolution: 1 mm Maximum useful data rate: 30 HzWarranty and Services
5-year limited warranty
Specifications
30 Hz maximum useful data rate, 1 mm resolution | |
Educational use only | |
Motion Encoder | |
Interface and software |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction