Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Moore Medical Dynarex™ Paper Surgical Tape

Highly porous construction for maximum breathability

Specifications

Color Natural
Length (English) 10 yd.
Length (Metric) 9m
Material Paper
Product Type Surgical Tape
View More Specs

Products 2
Catalog Number Mfr. No. Width (English) Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Width (English) Width (Metric) Price Quantity & Availability  
19-898-644
View Documents
Moore Medical
79812
1 in. 2.54cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-898-645
View Documents
Moore Medical
79813
2 in. 5cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Provides powerful skin adhesion
  • Tears easily for convenient use
  • Latex free

Specifications

Specifications

Natural
9m
Surgical Tape
Tears easily for convenient use
10 yd.
Paper
6 Pack
Yes
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit