Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICROFLEX™ E-GRIP™ L97 Latex Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Enhanced gripping power and tactile sensitivity
- Beaded cuff for easy donning
- 510(k) approved for medical use
- Used for standard patient exams, sample taking and processing, and applications that have food contact
Specifications
Certifications/Compliance | ASTM D3578, FDA21 CFR 177-2600 |
Chemotherapeutic Rated | No |
Applications | Healthcare, Laboratory, Industrial |
AQL | 1.5 |
Color | Natural |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 6.7 mil |
Finger Thickness (Metric) | 0.17 mm |
Laboratory/Cleanroom Use | No |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction