Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ E-PAK™ Cartridges, SiliaMetS™ Thiol
E-PAK™ Cartridges, SiliaMetS™ Thiol (Si-Thiol) is our most versatile and robust metal scavenger for a variety of metals under a wide range of conditions conveniently packaged in a cartridge. E-PAK™ lab cartridges are generally used for processing samples of 50 mL or more.
Supplier: SiliCycle™ LSR51030B510
Description
Metals removed:- Best scavenger: Ag, Hg, Os, Pd, and Ru
- Good scavenger: Cu, Ir, Pb, Rh, Se, and Sn
- To facilitate the evaluations of small samples, we can provide loose media and lab scale cartridges on a custom basis.
- Testing with loose media can be done with samples as small as a few milliliters and is normally done in advance of cartridge testing to identify the formula with the highest capacity to remove contaminants with the least loss of product.
- E-PAK™ lab cartridges are generally used for processing samples of 50 mL or more.
- Testing has shown a good correlation between the performance of lab, pilot, and commercial size cartridges.
- Lab cartridges can be operated with a peristaltic pump or a small pressure vessel.
Specifications
Lab Scale E-PAK Cartridge | |
White to yellow | |
1 Pk. | |
40 to 63 μm | |
75 g |
Lower residual metal concentration in Ag, Hg, Os, Pd, Ru | |
10 x 5 cm | |
2 to 9 | |
Thiol |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title