Thermo Scientific E1-ClipTip™ Electronic Adjustable Tip Spacing Multichannel Equalizer Pipettes

Perform sample transfers between virtually any tube, rack, microplate or horizontal gel box quickly and efficiently with adjustable tip spacing.

Manufacturer: Thermo Scientific 4672060

 View more versions of this product

Catalog No. 14-387--971

  Check Availability
Add to Cart

    Specifications

    Precision ≤0.6 to 4.0%
    Product Type ClipTip 384 and ClipTip 12.5 tips and compatible E1-ClipTip models do not have interlocking technology
    Compatible Tips ClipTip 384 125,ClipTip 384 125 (ClipTip 384 and ClipTip 12.5 tips and compatible E1-ClipTip models do not have interlocking technology)
    Description E1-ClipTip Equalizer; Format: 384
    Model E1-ClipTip
    Number of Channels 8-channel
    Color Code Yellow,Yellow
    Accuracy ±2.0 to 8.0%
    Adjustable Tip Spacing 4.5 to 14.2,4.5 to 14.2
    Increments 0.1µL
    Volume (Metric) Range 2 to 125µL

    Perform sample transfers between virtually any tube, rack, microplate or horizontal gel box quickly and efficiently with the Thermo Scientific™ E1-ClipTip™ Equalizer Pipette. Adjustable tip spacing allows you to set the distance between tips by simply sliding the scale to expand or contract to the desired labware format. Feel the difference.

    Innovative ClipTip interlocking tip interface technology

    • Tip is locked and sealed in place until ejected— no dropped tips that waste valuable samples
    • Complete seal to secure the sample volume in each tip for enhanced accuracy and precision
    • Tips are attached and ejected with a light touch— eliminates the frustration of banging tips on the pipette
    An ideal choice for sample transfers
    • Reduce repetition and save time between labware formats with adjustable tip spacing in Equalizer models
    Unified operation for multiple users and environments 
    • Personalized user interface and password protection ensure consistent operation among multiple users.
    • Electronic operation to help you enjoy pipetting again
    • Designed for optimum comfort and ease of use, the electronic tip ejection and index finger pipetting action let your thumb relax during pipetting.
    Two operating options ensure optimal function for every application 
    Choose a step based Matrix or Presets with settings for your most common applications 
     
    MyPipette™ - One click access for more efficient and unified pipetting
    Customize your main menu view by organizing icons in your preferred order or creating shortcuts for your favorite programs and pipetting functions. You can also protect important settings from unintentional editing with a password.
     
    Store up to 20 programs 
    Tired of continuous editing? The Programs function allows you to store 20 your most common Matrix or Presets protocols with a specific name. 
     
    A pipette for every application
    Choose from single channels, 8-16 channel multichannels, or 6- 12-channel adjustable tip spacing Equalizer multichannel pipettes within the volume range of 0.5-1250µL.
     
    Track your pipette
    Service and calibration trackers remind you when the pipette needs to be sent to serviced
     
    Liquid specific calibrations
    Higher quality results with liquid specific calibrations 
     
    Li-Ion battery
    Long lasting performance and fast recharging.
     
    Flexible re-charging
    Use either charging stand or a plug, you decide
     
    2-year warranty 
    With convenient web registration
     
    Compatible with Thermo Scientific ClipTip pipette tips.
    † E1-ClipTip 12.5 and all 384 E1-ClipTip pipettes utilize snap and lip tip fitting technology

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit