Eagle™ Drum Trays

Inexpensive and practical way to prevent spills

Manufacturer: EAGLE MANUFACTURING 1618

 View more versions of this product

Catalog No. 19-002-860

  Check Availability
Add to Cart

    Specifications

    Weight (English) 32 lb.
    Product Type Drum tray dolly
    Color Black
    Diameter (English) Outside 31 in.
    Diameter (Metric) Outside 78.74cm
    For Use With (Application) For placing under drums during dispensing or filling
    For Use With (Equipment) Drum trays; 208L drums
    Height (English) 7 in.
    Height (Metric) 17.78cm
    Includes 3 in. Casters
    Material HDPE
    Weight (Metric) 14.51kg
    Width (English) 31 in.
    Width (Metric) 78.74cm
    Load Bearing Capacity (English) 10 gal.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit