Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Flammable Liquid Safety Storage Cabinet

Save time and money by keeping normally dangerous items on hand. With Eagle's Flamable Liquid Safety Storage Cabinet, you can safely keep flammable liquids near work areas.

Manufacturer:  Eagle™ 1962

 View more versions of this product

Catalog No. 17-156F


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

28.25 x 28.25 x 62 in. (71.75 x 71.75 x 157.4cm)
62 in.
Steel
71.75cm
OSHA, NFPA
28.25 in.
Manual Close
2
65 in.
31.25 in.
31.25 in.
Floor Model Storage Cabinet
322 lb.
31.25 x 31.25 x 65 in. (79 x 79.3 x 165.1cm)
157.4cm
28.25 in.
60 gal.
Yellow
71.75cm
2
Flammables
165.1cm
79cm
79.3cm
Grounding attachments (top and bottom vents, with baffle and cap, fitted with 2 in. pipe thread on sidewalls), three-point key lock on doors, 5cm raised, leakproof door sill contains spills and four leveling feet, flammable-keep fire away label
146.05kg
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit