Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Flammable Liquid Safety Storage Cabinet

Safely keep flammable liquids near work areas with the Eagle Flammable Liquid Safety Storage Cabinet with self-closing doors.

Manufacturer:  Eagle™ 1905

 View more versions of this product

Catalog No. 17-987-412


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

15 x 20 x 41 in. (38 x 50.8 x 104.14cm)
41 in.
Steel
50.8cm
OSHA, NFPA
15 in.
Manual Close
1
44 in.
18 in.
23 in.
Floor Model Storage Cabinet
152 lb.
18 x 23 x 44 in. (46 x 58.4 x 112cm)
104.14cm
20 in.
16 gal.
Yellow
38cm
1
Flammables
112cm
46cm
58.4cm
Grounding attachments (top and bottom vents, with baffle and cap, fitted with 2 in. pipe thread on sidewalls), three-point key lock on doors, 5cm raised, leakproof door sill contains spills and four leveling feet, flammable-keep fire away label, fusible
68.9kg
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit