Eagle™ Flammable Liquid Safety Storage Cabinet, Self-Closing Doors

Safely keep flammable liquids near work areas with the Eagle Flammable Liquid Safety Storage Cabinet with self-closing doors.

Manufacturer: Eagle™ 6010

 View more versions of this product

Catalog No. 17-987-416

  Check Availability
Add to Cart

    Specifications

    Material Steel
    Width (English) Interior 28.25 in.
    Width (Metric) Interior 71.75cm
    Capacity (English) 60 gal.
    Certifications/Compliance OSHA, NFPA
    Color Yellow
    Depth (English) Interior 28.25 in.
    Depth (Metric) Interior 71.75cm
    Door Style Manual Close
    No. of Doors 2
    No. of Shelves 2
    For Use With (Application) Flammables
    Height (English) 65 in.
    Height (Metric) 165.1cm
    Length (English) 31.25 in.
    Length (Metric) 79cm
    Width (English) 31.25 in.
    Width (Metric) 79.3cm
    Type Floor Model Storage Cabinet
    Includes Grounding attachments (top and bottom vents, with baffle and cap, fitted with 2 in. pipe thread on sidewalls), three-point key lock on doors, 5cm raised, leakproof door sill contains spills and four leveling feet, flammable-keep fire away label, fusible
    Weight (English) 332 lb.
    Height (English) Interior 62 in.
    Weight (Metric) 150.59kg
    Height (Metric) Interior 157.4cm
    Dimensions (D x W x H) Interior 28.25 x 28.25 x 62 in. (71.75 x 71.75 x 157.4cm)
    Dimensions (L x W x H) 31.25 x 31.25 x 65 in. (79 x 79.3 x 165.1cm)

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit