Eagle™ Flammable Liquid Safety Storage Cabinet, Self-Closing Doors

Safely keep flammable liquids near work areas with the Eagle Flammable Liquid Safety Storage Cabinet with self-closing doors.

Manufacturer: Eagle™ 9010

 View more versions of this product

Catalog No. 19-045-465

  Check Availability
Add to Cart

    Specifications

    Material Steel
    Width (English) Interior 40 in.
    Certifications/Compliance OSHA, NFPA
    Color Yellow
    Depth (English) Interior 31 in.
    Door Style Manual Close
    No. of Shelves 2
    For Use With (Application) Flammables
    Height (English) 65 in.
    Width (English) 43 in.
    Type Floor Model Storage Cabinet
    Weight (Metric) 196.8kg
    Dimensions (D x W x H) Interior 31 x 40 x 62 in. (78.74 x 101.6 x 157.4cm)
    Dimensions (L x W x H) 34 x 43 x 65 in. (86 x 109 x 165.1cm)
    Width (Metric) Interior 101.6cm
    Capacity (English) 90 gal.
    Depth (Metric) Interior 78.74cm
    No. of Doors 2
    Height (Metric) 165.1cm
    Length (English) 34 in.
    Length (Metric) 86cm
    Width (Metric) 109cm
    Includes Grounding attachments (top and bottom vents, with baffle and cap, fitted with 2 in. pipe thread on sidewalls), three-point key lock on doors, 5cm raised, leakproof door sill contains spills and four leveling feet, flammable-keep fire away label, fusible
    Weight (English) 434 lb.
    Height (English) Interior 62 in.
    Height (Metric) Interior 157.4cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit