Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Flammable Liquid Safety Storage Cabinet

Safely keep flammable liquids near work areas with the Eagle Flammable Liquid Safety Storage Cabinet.

Supplier:  Eagle™ 3010X

 View more versions of this product

Catalog No. 17-156-5


Add to Cart

Description

Description

  • Top and bottom vents, with baffle and cap, fitted with 2 in. (5cm) pipe thread on sidewalls for outside venting
  • Double walls of 18-gauge steel provide 1.5 in. (3.8cm) air space
  • 2 in. (5cm) raised sill contains spills
  • Three-point key lock Four adjustable leveling feet
  • Self-closing doors
  • Adjustable galvanized steel shelves supported by four brackets hold over 500 lb. (227kg) each Labeled “FLAMMABLE—KEEP FIRE AWAY”

Door Choices

  • Available with one or two hinged doors or with bifold door, hinged left, with piano hinge in the middle (2, 4, 12, and 16 gal. units have one door)
  • Self-closing doors have fusible link that melts at 71°C (160°F), automatically closing doors
  • Mechanism on two-door self-closing models ensures doors close in proper sequence

Order Info

Extra shelves available; call your Fisher Safety Customer Service Representative for ordering information.

Certifications

Cabinets 17-156A, B, C, and D are FM approved.

Compliance

Meet OSHA and NFPA Code 30 requirements.

Specifications

Specifications

112 cm
101.6 cm
18 x 43 x 44 in. (46 x 109 x 112 cm)
104.7 kg
46 cm
Floor Model Storage Cabinet
2
41 in.
Yellow
18 in.
Steel
44 in.
Grounding attachments (top and bottom vents, with baffle and cap, fitted with 2 in. pipe thread on sidewalls), three-point key lock on doors, 5cm raised, leakproof door sill contains spills and four leveling feet, flammable-keep fire away label, fusible
15 x 40 x 41 in. (38 x 101.6 x 104.14 cm)
104.14 cm
109 cm
38 cm
30 gal.
1
Flammables
231 lb.
43 in.
Manual-close
15 in.
40 in.
OSHA, NFPA
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit