Eagle™ Flammables Space-Saver Cabinet

Eagle Flammables Space-Saver Cabinet is ideal for providing maximum storage in small spaces.

Manufacturer: Eagle™ 1923

 View more versions of this product

Catalog No. 19-038-435

  Check Availability
Add to Cart

    Specifications

    Door Style One Door, Manual Close
    Depth (Metric) Interior 38cm
    No. of Doors 1
    No. of Shelves 3
    Height (Metric) 165.1cm
    Length (English) 18 in.
    Includes Three adjustable shelve of 14.75 in. D, grounding attachments, three point key-lock on doors, 5.1cm raised, leakproof door sills and four leveling feet, Single door attaches with a continuous piano type hinge
    Height (English) Interior 62 in.
    Weight (Metric) 93.44kg
    Height (Metric) Interior 157.4cm
    Capacity (English) 24 gal.
    Certifications/Compliance OSHA, NFPA
    Color Yellow
    Depth (English) Interior 15 in.
    For Use With (Application) Flammables
    Height (English) 65 in.
    Length (Metric) 46cm
    Width (English) 23 in.
    Weight (English) 206 lb.
    Dimensions (D x W x H) Interior 15 x 20 x 62 in. (38 x 50.8 x 157.4cm)
    Dimensions (L x W x H) 18 x 23 x 65 in. (46 x 58.4 x 165.1cm)
    Material Steel
    Width (English) Interior 20 in.
    Width (Metric) Interior 50.8cm
    Width (Metric) 58.4cm
    Type Space saver safety cabinet

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit