Learn More
Eagle™ Galvanized-Steel Type I Safety Cans
For safe storage and handling of gasoline and other flammable liquids
$86.16 - $119.70
Specifications
Product Type | Type I Safety Can |
---|---|
Certifications/Compliance | FM, UL, ULC, OSHA 29 CFR 1910.106, NFPA 30 |
Material | Galvanized Steel |
Catalog Number | Mfr. No. | Color | Height (Metric) | Capacity (English) | Diameter (English) Inner | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Height (Metric) | Capacity (English) | Diameter (English) Inner | Price | Quantity & Availability | ||
19-045-504
|
Eagle™
UI20S |
Red | 241 mm | 2 gal. | 11.25 in. |
Each for $86.16
|
|
||
19-045-915
|
Eagle™
UI25FS |
Red | 254 cm | 2.5 gal. | 11.25 in. |
Each for $98.70
|
|
||
19-045-916
|
Eagle™
UI25FSY |
Yellow | 254 cm | 2.5 gal. | 11.25 in. |
Each for $110.30
|
|
||
19-811-062
|
Eagle™
UI50FSY |
Yellow | 342 mm | 5 gal. | 12.5 in. |
Each for $119.70
|
|
||
Description
Seamless, 24-gauge galvanized steel body for durability and corrosion resistance.
- Spring-closing lid with a neoprene gasket safely relieves internal pressure at 5psig
- Brass flame arrestor in spout allows for safe filling and dispensing of flammable liquids and provides flashback protection
- Metal spout pours accurately, prevents static sparks
- Finished in bright red, yellow (for diesel), or blue (for kerosene; contact your Fisher Safety Customer Service Representative to order) enamel paint
- Yellow silk-screened label in English, Spanish, and French
- Lead free
Certifications
FM, UL, and ULC approved.
Compliance
Meet OSHA and NFPA Code 30 requirements.
Specifications
Type I Safety Can | |
FM, UL, ULC, OSHA 29 CFR 1910.106, NFPA 30 | |
Galvanized Steel |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.