Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eagle™ Guide Posts with Base
$111.96
Specifications
Certifications/Compliance | MUTCD |
---|---|
Dimensions (L x W) | 42 x 5.75 in. (106.68 x 14.6 cm) |
Material | HDPE |
For Use With (Application) | Used to warn, guide and delineate |
Length (English) | 42 in. |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-988-626
|
Eagle™
1734Y |
Yellow |
Each for $111.96
|
|
|||||
17-988-627
|
Eagle™
1734LM |
Lime Green |
Each for $111.96
|
|
|||||
17-988-628
|
Eagle™
1734OR |
Orange |
Each for $111.96
|
|
|||||
Specifications
MUTCD | |
HDPE | |
42 in. | |
5.75 in. |
42 x 5.75 in. (106.68 x 14.6 cm) | |
Used to warn, guide and delineate | |
106.68 cm | |
14.6 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title