Eagle™ Modular Spill Platform System

Ideal for incidental spills from drums, containers, and batteries

Manufacturer: EAGLE MANUFACTURING 1631

 View all options for this product

Catalog No. 19-811-055

  Check Availability
Add to Cart


    Capacity (English) 34 gal.
    Capacity (Metric) 129L
    Certifications/Compliance EPA, 40 CFR 264.175
    Color Yellow
    Depth (English) 51.5 in.
    Material HDPE
    Depth (Metric) 131cm
    Product Type Budget Spill Basin
    For Use With (Application) Incidental spills from drums, containers and batteries
    Height (English) 6.5 in.
    Height (Metric) 17cm
    Holds Two drums
    Load Bearing Capacity (English) 5000 lb.
    Load Bearing Capacity (Metric) 2268kg
    Resistant Chemical
    Weight (English) 20 lb.
    Weight (Metric) 9kg
    Width (English) 26.25 in.
    Width (Metric) 67cm
    Capacity 34 gal., 129L

    Modular platforms feature a low profile for easier loading and unloading.

    • Constructed of blow molded high-density polyethylene for superior strength
    • Can be arranged in numerous configurations for maximum flexibility
    • Choice of 1-, 2-, or 4-drum platforms
    • Budget basins allow drums to rest on floor of the sump with a 6.5 in. (16.5cm) high sidewall

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit