Eagle™ Nonmetallic Disposable Safety Cans

High-density polyethylene safety cans help reduce danger of explosion from ignition of flammable liquid vapors

Manufacturer: EAGLE MANUFACTURING 1519

 View more versions of this product

Catalog No. 17-987-404B

  Check Availability
Add to Cart

    Specifications

    Capacity 3 gal., 11.4L
    Certifications/Compliance FM
    Diameter (English) Opening 4 in.
    Diameter (English) Outer 12.5 in.
    Diameter (Metric) Opening 10cm
    Diameter (Metric) Outer 31.7cm
    For Use With (Application) For aggressive chemicals
    Height (English) 14.5 in.
    Height (Metric) 36.8cm
    Includes Stainless Steel fittings, spout cap cover and flame arrestor
    Resistant Rust, corrosion
    Weight (English) 7 lb.
    Weight (Metric) 3.1kg
    Capacity (English) 3 gal.
    Capacity (Metric) 11.4L
    Color Red
    Material Polyethylene
    Product Type Disposal Can

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit