Eagle™ Nonmetallic Safety Cans

High-density polyethylene safety cans help reduce danger of explosion from ignition of flammable liquid vapors

Manufacturer: EAGLE MANUFACTURING 1510

 View more versions of this product

Catalog No. 17-988-392

  Check Availability
Add to Cart

    Specifications

    Capacity 0.52 gal., 2L
    Certifications/Compliance FM, NFPA, OSHA
    For Use With (Application) For use in scientific, industrial and hospital laboratories
    Height (English) 9.5 in.
    Height (Metric) 24.1cm
    Includes Flame arresters, single spout, self-closing cap, pressure-relief vent
    Resistant Corrosion
    Weight (English) 2.5 lb.
    Weight (Metric) 1.13kg
    Width (English) 6 in.
    Width (Metric) 15.2cm
    Capacity (English) 0.52 gal.
    Capacity (Metric) 2L
    Color Red
    Material HDPE
    Product Type Lab Can

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit