Eagle™ Poly Pesticide Cabinets

100% polyethylene for excellent resistance to harmful vapors and spills

Manufacturer: EAGLE MANUFACTURING PESTP22

 View more versions of this product

Catalog No. 19-120-706

  Check Availability
Add to Cart

    Specifications

    No. of Shelves 2
    Width (English) 35 in.
    Weight (Metric) 43.09kg
    Surface Coating High gloss Polyester hybrid
    Width (English) Interior 31 in.
    Type Pesticides storage cabinet
    Certifications/Compliance FM, NFPA, OSHA
    Color Green
    Includes Polyethylene shelves and leveling legs, welded Steel double wall panel construction, 2 in. raised leakproof sill, 2 in. vent with fire baffle and cap, ground connection, 3 point key lock doors, large flammable-keep fire away and pesticides label
    Depth (English) 22 in.
    Depth (English) Interior 17 in.
    Depth (Metric) 56cm
    Depth (Metric) Interior 43.18cm
    Door Style Manual Close
    Capacity (English) 22 gal.
    No. of Doors 2
    For Use With (Application) Flammables
    Height (English) 36 in.
    Height (Metric) 91.4cm
    Weight (English) 95 lb.
    Height (English) Interior 25.5 in.
    Dimensions (D x W x H) Interior 17 x 31 x 25.5 in. (43.18 x 78.7 x 64.7cm)
    Material Polyethylene
    Width (Metric) Interior 78.7cm
    Width (Metric) 88.9cm
    Height (Metric) Interior 64.7cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit