Eagle™ Polyethylene Acids and Corrosives Cabinet

Protect your staff by providing superior resistance to harmful vapors and spills from aggressive acids such as sulfuric, hydrochloric, and nitric with an Eagle Polyethylene Acids and Corrosives Cabinet.

Manufacturer: Eagle™ CRAP44

 View more versions of this product

Catalog No. 19-130-1360

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Depth (Metric) 55.8cm
    Depth (Metric) Interior 48.26cm
    No. of Doors 4
    Color Blue
    Capacity (English) 44 gal.
    Depth (English) Interior 19 in.
    Door Style Manual Close
    Height (English) 65 in.
    Height (Metric) 165.1cm
    Includes 2 in. Dual Poly vents with caps, 4-poly leveling legs and specific warning labels
    No. of Shelves 8
    Surface Coating Smooth
    Type Storage Cabinet
    Weight (Metric) 58.9kg
    Width (English) 35 in.
    Width (Metric) 88.9cm
    Height (English) Interior 25.5 in.
    Dimensions (D x W x H) Interior 19 x 31 x 25.5 in. (48.26 x 78.74 x 64.77cm)
    Material Polyethylene
    Width (English) Interior 31 in.
    Width (Metric) Interior 78.74cm
    Depth (English) 22 in.
    For Use With (Application) Flammables
    Weight (English) 130 lb.
    Height (Metric) Interior 64.77cm

    • 100% polyethylene construction with smooth, easy-to-clean finish
    • Outfitted with dual 2 in. (5.1cm) capped vents for controlling vapor buildup and migration
    • Internal and top sump capacities of at least 1 gal. (3.8L)
    • Polyethylene shelves adjust to maximize storage space
    • Storage for smaller containers inside doors expands usable space
    • Lockable manual doors bear “CAUTION CORROSIVES” label; have raised drip edge to keep spills in cabinet
    • 4 and 22 gal. (15.1 and 83.3L) models have recessed front base and center partition that divides interior into separate compartments
    • 44 gal. (166.5L) models have an up/down configuration for storage of noncompatible chemicals

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit