Eagle™ Spill Containment Drums

Approved for use with Packing Groups I, II and III

Manufacturer: EAGLE MANUFACTURING 1661

 View more versions of this product

Catalog No. 19-999-348

  Check Availability
Add to Cart

    Specifications

    Capacity 65 gal., 246L
    For Use With (Application) Ideal for storage, transportation, clean up and spill containment of larger containers
    Height (English) 33.75 in.
    Height (Metric) 85.7cm
    Resistant Weather and chemical
    Product Type Overpack Poly Drum
    Capacity (English) 65 gal.
    Capacity (Metric) 246L
    Certifications/Compliance DOT 49 CFR 173.3, FDA 21 CFR 177.1520
    Color Yellow
    For Use With (Equipment) Larger containers
    Load Bearing Capacity (English) 660 lb.
    Load Bearing Capacity (Metric) 299.3kg
    Weight (English) 45 lb.
    Weight (Metric) 20.4kg
    Material HDPE

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit