Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ EASY-Column™ Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

Optimize nanoscale LC and LC/MS with Thermo Scientific™ EASY-Column™ Capillary Columns.

Manufacturer:  Thermo Scientific™ SC001

 View more versions of this product

Catalog No. 03-052-619


Add to cart

Description

Description

Optimize nanoscale LC and LC/MS with Thermo Scientific™ EASY-Column™ Capillary Columns. Rigorously inspected and pressure-tested to meet stringent specifications, each column delivers excellent chromatographic performance on any nanoscale LC system. Easy-to-use, zero dead volume EASY-Column connector kits are available for one- and two-column configurations and ensure simple, reproducible setup for on-line LC/MS. At flow rates of nL/min versus mL/min, the EASY-Column offers higher sensitivity with greater signal-to-noise ratio compared to traditional electrospray.

  • Biocompatible, metal-free fused silica capillaries.
  • Each column-end is precisely cut and polished to ensure a perfect, zero dead-volume connection to emitter or transfer line.
  • Compatible with any nanoscale HPLC system
  • Optimized for online LC-MS Quality control on every column Simple, flexible design
  • Zero dead volume unions and nanoliter dead volume tees ensure minimum system dispersion

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

15%
Reversed Phase
Yes
20 mm
Silica, Spherical Fully Porous Ultrapure
2 to 8
300 m²/g
Trap Column
C18 Polar Endcapped
Trap Column
0.1 mm
LC/MS
500bar
5 µm
120 Å
60°C
L1
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.