FisherBrand™ Easy Reader™ Polypropylene Centrifuge Tubes PROMO

Polypropylene graduated tubes are easy to read

 View more versions of this product

Catalog No. 05-539-12PM

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Capacity (Metric) 15mL
    Graduations 2 to 14.5mL
    Length (Metric) 119mm
    Quantity 500/Cs.
    Shape Conical
    Capacity 0.50 oz., 15mL
    Capacity (English) 0.50 oz.
    Closure Type Flat
    Diameter (Metric) Outside 17mm
    Material Polypropylene
    Max. RCF 12000 x G
    Sterile Yes
    Graduated Yes
    Includes Black graduations and white marking area
    Label Type White Marking Spot
    Packaging 50/rack
    Product Type Centrifuge Tube
    Diameter (English) Outside 0.7 in.
    Color Clear

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit