Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Easy Scrub Microfiber Flat Mop Pad

3M™ Easy Scrub Microfiber flat mop pads scrub and remove debris with ease, using soft, firm polypropylene scrub stripes intertwined with highly absorbent microfibers.

$172.70 - $1614.00

Specifications

Type Microfiber Pad
For Use With (Application) Mopping
Length (English) 18 in.
Width (English) 5 in.
Material Microfiber
View More Specs

Products 4
Catalog Number Mfr. No. Color Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Color Quantity Price Quantity & Availability  
17-623-917
View Documents
3M™
7100031877
White 10/Cs.
Case of 10 for $172.70
Add to cart
 
17-623-892
View Documents
3M™
7000126855
Red 40/Cs.
Case of 40 for $645.50
Add to cart
 
17-623-893
View Documents
3M™
7000126856
Blue 40/Cs.
Case of 40 for $645.50
Add to cart
 
17-623-894
View Documents
3M™
7000127862
White 100/Cs.
Case of 100 for $1,614.00
Add to cart
 
Description

Description

  • High quality microfiber cleans and removes debris with ease, using soft, firm polypropylene scrub stripes intertwined with highly absorbent microfibers.
  • Limited shrinkage - retains 96% of its shape over time
  • Washable up to 300 laundry cycles in bleached industrial/commercial (200°F), or up to 500 laundry cycles in bleached household (120°F); chlorine bleach safe
  • Connects securely to hook and loop mop frames
  • Available in four colored bordered versions (red, green, blue and white); color coding helps reduce potential cross-contamination
Specifications

Specifications

Microfiber Pad
18 in.
Microfiber
Mopping
5 in.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit