Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI Easy2Gown™ Mitcool 1700 Cleanroom Coveralls with Attached Hood and Boots
Easy2Gown™ Mitcool 1700 Cleanroom Coveralls with Attached Hood and Boots feature a proprietary fold that reduces the chance of the individual contaminating the outside of the garment.
$606.00 - $710.00
Specifications
Product Type | Cleanroom Coveralls |
---|---|
Color | White |
Disposable | Yes |
Cuff Style | Elastic |
Hood Type | Attached Open Face Hood |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-546-545
|
VAI
1800PEHBS1808 |
Small |
Case of 25 for $606.00
|
|
19-546-546
|
VAI
1800PEHBS1809 |
Medium |
Case of 25 for $606.00
|
|
19-546-547
|
VAI
1800PEHBS1810 |
Large |
Case of 25 for $606.00
|
|
19-546-548
|
VAI
1800PEHBS1811 |
X-Large |
Case of 25 for $606.00
|
|
19-546-549
|
VAI
1800PEHBS1812 |
2X-Large |
Case of 25 for $643.00
|
|
19-546-550
|
VAI
1800PEHBS1813 |
3X-Large |
Case of 25 for $685.00
|
|
19-546-551
|
VAI
1800PEHBS1814 |
4X-Large |
Case of 25 for $710.00
|
|
Description
- Bonded polypropylene with laminate
- Sewn thumb loops to eliminate shifting
- Piped seams with reinforced stitches
- Excellent chemical resistance
- Disposable
Specifications
Cleanroom Coveralls | |
Yes | |
Attached Open Face Hood | |
Piped, Stitched | |
Use in Class 100 (Grade A, ISO 5), Class 10,000 (Grade B, ISO 7) and in Class 100,000 (Grade C, ISO 8) areas in both aseptic and non-aseptic manufacturing and testing operations |
White | |
Elastic | |
Zipper | |
Sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title