EasyDraw Syringe™ and Powerstop Handle™

Manufacturer: Us Oil Co Inc AB-101-500

 View more versions of this product

Catalog No. 14-850-10

 N/A
    N/A

Part Not Found 


Required Accessories : 40mL vials

    Specifications

    Capacity (English) 0.17, 0.35 or 0.45 oz.
    Capacity (Metric) 5, 10 or 13g
    Design Tapered tip
    For Use With (Application) Analytical laboratory for volatiles extraction
    Certifications/Compliance U.S. EPA SW-846, 5035
    Product Type Soil Sampling Syringe

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit