Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Celestron™ Eclipsmart™ Solar Binoculars with 25mm Objective Diameter

Provides generous field of view for users to easily locate and view the entire solar disk while observing.

Manufacturer:  Celestron™ 71237

Catalog No. S24543


Add to cart

Description

Description

  • Compact in size making it good outdoor companion
  • Features Solar Safe™ filter technology for safe observation of the sun
  • Dual lens non-removable glass solar filters fully meet ISO12312-2
  • Durable and rugged for protection during use and storage provided by the rubber armored aluminum body
  • Economical and easy to use
  • Protection from harmful solar radiation, including both IR and UV light, and filters 99.99% of intense visible light
Specifications

Specifications

0.98 in.
5.7° (288 ft. at 96 m)
Soft carry case and binocular strap
0.72 lb.
25mm
Solar viewing
Roof Prism
10X
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit