Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ Eco Best Technology™ Disposable Nitrile Gloves

Eco Best Technology™ (EBT) biodegradable nitrile disposable gloves provide comfort, dexterity and performance across a wide range of industrial applications.

Manufacturer:  SHOWA™ 6112PFS

 View more versions of this product

Catalog No. 19-020-401



Add to cart
This item is not returnable. View return policy

Description

Description

  • Same performance as non-EBT nitrile disposable gloves
  • Eco Best Technology™ (EBT) achieved 82% biodegradation in 386 days
  • Decreased risk of allergies
  • Second-skin fit and feel
  • Recommended for industrial applications including food, pharmaceutical, utilities, construction, agricultural and automotive

Compliance

Data Testing is available upon request.

Specifications

Specifications

ASTM D5511-18, ASTM D5526
Industrial
Black
No Texture
Nitrile
4 mil
6112PFS
EN 374-2:2003, EN 374-1:2016/Type B, EN 374-5:2016
1.5
Yes
Yes
Small
0.10 mm
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit