Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ Eco Best Technology™ Disposable Nitrile Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Same performance as non-EBT nitrile disposable gloves
- Eco Best Technology™ (EBT) achieved 82% biodegradation in 386 days
- Decreased risk of allergies
- Second-skin fit and feel
- Recommended for industrial applications including food, pharmaceutical, utilities, construction, agricultural and automotive
Compliance
Data Testing is available upon request.
Specifications
Certifications/Compliance | ASTM D5511-18, ASTM D5526 |
Certifications/Compliance (Europe) | EN 374-2:2003, EN 374-1:2016/Type B, EN 374-5:2016 |
Applications | Industrial |
AQL | 1.5 |
Color | Black |
Disposable | Single-use |
Exterior Finish | No Texture |
Latex Free | Yes |
Material | Nitrile |
Size | X-Large |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction