Learn More
ZING™ Enterprises Eco Bouffant Cap Dispenser, Single Box, Clear Recycled Plastic
Description
ZING Bouffant Cap Dispenser conveniently stores and organizes bouffant boxes on a wall in either the vertical or horizontal position. Bouffant Dispenser is made from heavy-duty 100% recycled PETG providing superior durability and crack resistance over other materials like acrylic. Dispenser is designed to hold one bouffant box up to 9-3/8 in. wide by 3-3/8 in. deep (bouffant box not included). Dispenser is ideal for high use applications and supports sustainability initiatives and LEED Credits. Includes pre-drilled holes for easy mounting. Overall measures 9 in.H x 10 in.W x 4 in.D. Made in the USA.
Specifications
Product Type | Dispenser |
Color | Clear |
Dimensions (L x W) | 10 x 4 in. |
Width (English) | 4 in. |
Height (English) | 10 in. |
Material | Plastic |
Mounting | Corner Holes |
For Use With (Application) | Dispenser |
Quantity | 1 Ea. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.