Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises Eco Handicap Symbol Label/Decal

Catalog No. 18001940
Click to view available options
Product Type:
Adhesive Label
Window Decal

ZING Enterprises Eco Safety sign is available in two eco-friendly formats: adhesive labels and window decals.

Adhesive Labels

  • Made from a minimum of 70% post-industrial polystyrene
  • Resistant to solvents, moisture, scuffing, tears and UV exposure.

Window Decals (face-adhesive signs)

  • Designed to be placed on the inside of windows
  • Made from recycled polystyrene.

All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Labels and decals are sold 2/pack.

Certifications

ADA Compliance

Specifications

Material Polystyrene
Quantity 2/Pk.
Mounting Type Corner Holes
For Use With (Application) Communication
Height (English) 6 in.
Width (English) 6 in.
Languages Universal
Dimensions (L x W) 6 x 6 in.
Displayed Text Handicapped Pictogram
Product Type Adhesive Label
Color Blue
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.