Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Eco Parking Sign Handicapped Parking Permit Required with Arrow Connecticut
ZING Enterprises Eco Safety sign complies with state laws to designate access to handicap parking spaces.
Supplier: ZING™ Enterprises 2684
Description
Features:
- Highly visible with 3M Engineer Grade Prismatic Reflective Sheeting
- Meets MUTCD Standards
- Made from high quality 99% recycled .080 Aluminum (80% Post Consumer) that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others.
- Recovered materials also exceed EPA's recommended content levels for signage and are EPA CPG Listed
- Recycled materials support sustainability initiatives and LEED Certified Building Projects
- Includes pre-drilled holes for easy mounting
- Made in the USA.
Certifications
State ADA Compliance, Meets MUTCD Standards
Specifications
Engineer Grade Prismatic | |
1 Ea. | |
Communication | |
12 in. | |
24 x 12 in. | |
White |
Recycled Aluminum | |
Corner Holes | |
24 in. | |
English | |
Handicapped Parking Permit Required Violators Will Be Fined Min $150 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction