Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Eco Parking Sign, No Parking, Bilingual
ZING Enterprises Eco Safety Sign is pre-drilled for easy mounting. Available in two grades of reflective sheeting.
$49.75 - $59.20
Specifications
Material | Recycled Aluminum |
---|---|
Quantity | 1 Ea. |
Mounting Type | Corner Holes |
For Use With (Application) | Communication |
Height (English) | 18 in. |
Catalog Number | Mfr. No. | Grade | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Grade | Price | Quantity & Availability | |||||
18-002-176
|
ZING™ Enterprises
2488 |
Engineer Grade Prismatic |
Each for $49.75
|
|
|||||
18-002-212
|
ZING™ Enterprises
2489 |
High Intensity Prismatic |
Each for $59.20
|
|
|||||
Description
3M Engineer Grade Prismatic sheeting
- Recommended for commercial signs and non-critical traffic signs, such as parking and way-finding signs
- Meets ASTM Type I specifications
- Outdoor life expectancy of 5-7 years.
3M High Intensity Prismatic sheeting
- Highly reflective, and recommended for use in traffic, road, construction, and regulatory signs
- Meets ASTM Type III and ASTM Type IV specifications
- Complies with the FHWA Minimum Retroreflectivity standard
- Outdoor life expectancy is 10 years.
The sign is compliant with MUTCD standards. All Zing signs are made in the USA from recycled materials, and support sustainability initiatives and LEED credits.
Certifications
Meets MUTCD Standards
Specifications
Recycled Aluminum | |
Corner Holes | |
18 in. | |
English, Spanish | |
No Parking/Prohibido Estacionarse |
1 Ea. | |
Communication | |
12 in. | |
18 x 12 in. | |
Black on White |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title