Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises Eco Safety Projecting Sign, First Aid Station

ZING Enterprises Eco Safety Projecting sign is available as a V style or L style from recycled plastic.

Manufacturer:  ZING™ Enterprises 2523

 View more versions of this product

Catalog No. 18-001-736


Add to cart

Description

Description

Features: 

  • Clearly communicates critical safety information
  • Two-sided projecting design significantly increases visibility, and is ideal for designating important workplace locations
  • Made in the USA from 70% post-consumer recycled plastic
  • Two mounting holes and adhesive tabs are included for easy installation
  • Recycled materials support sustainability initiatives and LEED credits
Specifications

Specifications

Green, Black, White
Plastic
7in x 2.5in
Communication
First Aid Station
English
1
Corner Holes
7in.
2.5in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit