Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Eco Safety Projecting Sign, Tornado Shelter Bilingual
ZING Enterprises Eco Safety Projecting sign is available as a V style or L style from recycled plastic.
$49.75
Specifications
Material | Plastic |
---|---|
Quantity | 1 Ea. |
Mounting Type | Corner Holes |
For Use With (Application) | Communication |
Height (English) | 11 in. |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
18-001-833
|
ZING™ Enterprises
2622 |
11 x 10.6 in. |
Each for $49.75
|
|
|||||
18-001-834
|
ZING™ Enterprises
2623 |
11 x 2.5 in. |
Each for $49.75
|
|
|||||
Description
Features:
- Clearly communicates critical safety information
- Two-sided projecting design significantly increases visibility, and is ideal for designating important workplace locations
- Made in the USA from 70% post-consumer recycled plastic
- Two mounting holes and adhesive tabs are included for easy installation
- Recycled materials support sustainability initiatives and LEED credits
Specifications
Plastic | |
Corner Holes | |
11 in. | |
Tornado Shelter/Refugio Contra Tornados |
1 Ea. | |
Communication | |
English, Spanish | |
Black |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title