Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises Eco Safety Sign Bilingual, DANGER, Keep Out Authorized Personnel Only No Entrar Personal Autorizado Solamente

The sign is available in 1 size, 14 in. x 10 in., and two eco-friendly formats.

Manufacturer:  ZING™ Enterprises 20027

 View more versions of this product

Catalog No. 18-002-226


Add to cart

Description

Description

  • Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use.
  • Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting
  • Adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure
  • All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets OSHA and ANSI standards. Signs are sold 1/pack.
Specifications

Specifications

Black, Red, White
Plastic
14 in. x 10 in.
Corner Holes
14 in.
10 in.
English/Spanish
1
10 in.
Communication
Bilingual, DANGER, Keep Out Authorized Personnel Only No Entrar Personal Autorizado Solamente
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit