Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Eco Safety Sign Bilingual, DANGER, No Smoking No Fumar
The sign is available in 1 size, 14 in. x 10 in., and two eco-friendly formats.
$31.65 - $39.55
Specifications
Quantity | 1 Ea. |
---|---|
Diameter (English) | 10 in. |
Mounting Type | Corner Holes |
For Use With (Application) | Communication |
Height (English) | 14 in. |
Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Mounting Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Mounting Type | Price | Quantity & Availability | |||
18-002-233
|
ZING™ Enterprises
20025 |
14 x 10 in. | Plastic | Corner Holes |
Each for $31.65
|
|
|||
18-002-227
|
ZING™ Enterprises
20025A |
14 x 10 in. | Aluminum | Corner Holes |
Each for $39.55
|
|
|||
Description
- Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use.
- Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting
- Adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure
- All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets OSHA and ANSI standards. Signs are sold 1/pack.
Specifications
1 Ea. | |
Corner Holes | |
14 in. | |
English, Spanish | |
DANGER No Smoking No Fumar |
10 in. | |
Communication | |
10 in. | |
14 x 10 in. | |
Red on White |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title