Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Eco Safety Sign CAUTION Film Badge Required Authorized Personnel Only
The sign is available in 2 sizes, 7 in. x 10 in., and 10 in. x 14 in., and three eco-friendly formats.
$19.64 - $39.55
Specifications
Quantity | 1 Ea. |
---|---|
For Use With (Application) | Communication |
Languages | English |
Displayed Text | CAUTION Film Badge Required Authorized Personnel Only |
Color | Pink on Yellow |
Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Mounting Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Mounting Type | Price | Quantity & Availability | |||
18-002-584
|
ZING™ Enterprises
10074 |
10 x 7 in. | Plastic | Corner Holes |
Each for $26.55
|
|
|||
18-002-585
|
ZING™ Enterprises
10074A |
10 x 7 in. | Aluminum | Corner Holes |
Each for $31.65
|
|
|||
18-002-586
|
ZING™ Enterprises
10074S |
10 x 7 in. | Polystyrene | Self-adhesive |
Each for $19.64
|
|
|||
18-002-587
|
ZING™ Enterprises
20074 |
14 x 10 in. | Plastic | Corner Holes |
Each for $31.65
|
|
|||
18-002-588
|
ZING™ Enterprises
20074A |
14 x 10 in. | Aluminum | Corner Holes |
Each for $39.55
|
|
|||
18-002-589
|
ZING™ Enterprises
20074S |
14 x 10 in. | Polystyrene | Self-adhesive |
Each for $26.30
|
|
|||
Description
- Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use.
- Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting
- Adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure
- All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets OSHA and ANSI standards. Signs are sold 1/pack.
Specifications
1 Ea. | |
English | |
Pink on Yellow |
Communication | |
CAUTION Film Badge Required Authorized Personnel Only |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title