Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Eco Safety Sign, Caution Radioactive Materials
ZING Enterprises Eco Safety Sign is available in two sizes and three eco-friendly materials.
$17.09 - $31.65
Specifications
For Use With (Application) | Communication |
---|---|
Languages | English |
Displayed Text | CAUTION RADIOACTIVE MATERIALS |
Color | Pink on Yellow |
Catalog Number | Mfr. No. | Product Type | Material | Mounting Type | Dimensions (L x W) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Material | Mounting Type | Dimensions (L x W) | Price | Quantity & Availability | ||
18-000-808
|
ZING™ Enterprises
1929A |
Safety Sign | Aluminum | Corner Holes | 7 x 10 in. |
Each for $31.65
|
|
||
18-000-301
|
ZING™ Enterprises
1929 |
Safety Sign | Plastic | Corner Holes | 7 x 10 in. |
Each for $26.55
|
|
||
18-002-045
|
ZING™ Enterprises
1928S |
Adhesive Label | Polystyrene | Self-adhesive | 5 x 7 in. |
Pack of 2 for $17.09
|
|
||
18-000-985
|
ZING™ Enterprises
1929S |
Adhesive Label | Polystyrene | Self-adhesive | 7 x 10 in. |
Each for $20.40
|
|
||
Description
Plastic signs
- Made from a minimum of 70% post-consumer recycled materials
- Printed with UV-resistant inks
- Pre-drilled for easy mounting
- Include adhesive mounting tabs
- Impact-resistant plastic is suitable for indoor or outdoor use.
Aluminum signs
- Made from 94% recycled materials
- Printed with UV-resistant inks
- Suitable for indoor and outdoor use
- Pre-drilled for easy mounting.
Self-Adhesive signs and labels
- Made from a minimum of 70% post-industrial polystyrene
- Resistant to solvents, moisture, scuffing, tears and UV exposure.
All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits
Certifications
29 CFR 1910.1096(e)(1)(i)
Specifications
Communication | |
English | |
CAUTION RADIOACTIVE MATERIALS | |
Pink on Yellow |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title