Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Eco Safety Sign, Exit, Red on White
ZING Enterprises Eco Safety Sign is available in two sizes and four eco-friendly materials.
$19.64 - $61.20
Specifications
Quantity | 1 Ea. |
---|---|
For Use With (Application) | Communication |
Languages | English |
Displayed Text | EXIT |
Color | Red on White |
Catalog Number | Mfr. No. | Material | Mounting Type | Dimensions (L x W) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Mounting Type | Dimensions (L x W) | Price | Quantity & Availability | |||
18-000-652
|
ZING™ Enterprises
2077A |
Aluminum | Corner Holes | 10 x 14 in. |
Each for $39.55
|
|
|||
18-000-313
|
ZING™ Enterprises
2077 |
Plastic | Corner Holes | 10 x 14 in. |
Each for $31.65
|
|
|||
18-001-882
|
ZING™ Enterprises
1077G |
Glow Plastic | Corner Holes | 7 x 10 in. |
Each for $38.25
|
|
|||
18-000-998
|
ZING™ Enterprises
2077S |
Recycled Polystyrene | Self-adhesive | 10 x 14 in. |
Each for $26.30
|
|
|||
18-000-832
|
ZING™ Enterprises
1077S |
Recycled Polystyrene | Self-adhesive | 7 x 10 in. |
Each for $19.64
|
|
|||
18-000-644
|
ZING™ Enterprises
1077A |
Aluminum | Corner Holes | 7 x 10 in. |
Each for $31.65
|
|
|||
18-000-150
|
ZING™ Enterprises
1077 |
Plastic | Corner Holes | 7 x 10 in. |
Each for $26.55
|
|
|||
18-001-907
|
ZING™ Enterprises
2077G |
Glow Plastic | Corner Holes | 10 x 14 in. |
Each for $61.20
|
|
|||
Description
Plastic signs
- Made from a minimum of 70% post-consumer recycled materials
- Printed with UV-resistant inks.
- Pre-drilled for easy mounting
- Include adhesive mounting tabs.
- Impact-resistant plastic is suitable for indoor or outdoor use.
Aluminum signs
- Made from 94% recycled materials.
- Printed with UV-resistant inks, and are suitable for indoor and outdoor use.
- Pre-drilled for easy mounting.
Adhesive signs
- Made from a minimum of 70% post-industrial polystyrene
- Resistant to solvents, moisture, scuffing, tears and UV exposure.
Glow-in-the-Dark signs
- Manufactured from recycled plastic with a high-performance, safety grade photoluminescent coating.
- Signs will glow for a period of 10 hours on a full charge and require no electrical power source.
All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Sign meets OSHA and NFPA Life Safety Code standards.
Certifications
OSHA 1910.37,ASTM E2072 - 00
Specifications
1 Ea. | |
English | |
Red on White |
Communication | |
EXIT |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title