Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Eco Safety Sign, NOTICE Do Not Block Door
ZING Enterprises Eco Safety Sign is available in two sizes and three eco-friendly materials.
Supplier: ZING™ Enterprises 2131S
Description
Plastic signs
- Made from a minimum of 70% post-consumer recycled materials
- Printed with UV-resistant inks.
- Pre-drilled for easy mounting
- Include adhesive mounting tabs.
- Impact-resistant plastic is suitable for indoor or outdoor use.
Aluminum signs
- Made from 94% recycled materials.
- Printed with UV-resistant inks, and are suitable for indoor and outdoor use.
- Pre-drilled for easy mounting.
Adhesive signs
- Made from a minimum of 70% post-industrial polystyrene
- Resistant to solvents, moisture, scuffing, tears and UV exposure.
All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Sign meets OSHA and NFPA Life Safety Code standards.
Certifications
OSHA 29 CFR 1910.145
Specifications
Polystyrene | |
Self-adhesive | |
10 in. | |
English | |
NOTICE Do Not Block Door |
1 Ea. | |
Communication | |
14 in. | |
10 x 14 in. | |
Green on White |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction