Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises Eco Safety Sign POSTED Private Property Hunting, Fishing, Trapping or Tresspassing For Any Purpose Is Strictly Forbidden Violaters Will Be Prosecuted, Name & Address - Owner Or Lessee

The sign is available in 1 size, 11 in. x 11 in., and in recycled plastic

Manufacturer:  ZING™ Enterprises 20040

Catalog No. 18-002-433


Add to cart

Description

Description

Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use.

All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets OSHA and ANSI standards. Signs are sold 1/pack.

Specifications

Specifications

Black on Yellow
Plastic
11 in. x 11 in.
Corner Holes
10 in.
14 in.
English
1
14 in.
Communication
POSTED Private Property Hunting, Fishing, Trapping or Tresspassing For Any Purpose Is Strictly Forbidden Violaters Will Be Prosecuted, Name & Address - Owner Or Lessee
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit