Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises Eco Safety Sign, Radiation Notify Nurse

ZING Enterprises Eco Safety Sign is available in one size and three eco-friendly materials.

Manufacturer:  ZING™ Enterprises 2931

 View more versions of this product

Catalog No. 18-000-487


Add to cart

Description

Description

Plastic signs

  • Made from a minimum of 70% post-consumer recycled materials
  • Printed with UV-resistant inks
  • Pre-drilled for easy mounting
  • Include adhesive mounting tabs
  • Impact-resistant plastic is suitable for indoor or outdoor use.

Aluminum signs

  • Made from 94% recycled materials
  • Printed with UV-resistant inks
  • Suitable for indoor and outdoor use
  • Pre-drilled for easy mounting.

Adhesive signs

  • Made from a minimum of 70% post-industrial polystyrene
  • Resistant to solvents, moisture, scuffing, tears and UV exposure.
    .

All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits

Specifications

Specifications

Magenta on Yellow
Plastic
14in x 10in
Communication
RADIATION Immediately Notify the Nurse if you Suspect you might be Pregnant/RADIACION Notifique de Inmediatamente a la Enfermera si usted Sospecha que esta Embarazada
English/Spanish
1
Corner Holes
14in.
10in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit