Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises Eco Safety Tag, DANGER, Blank

Communicates critical safety information regarding locked out equipment.

Manufacturer:  ZING™ Enterprises 7013

Catalog No. 18-002-971


Add to cart

Description

Description

ZING Eco Safety Lockout Tags communicate critical safety information regarding locked out equipment. Tags are made from rigid .055 gauge high quality 70% post-consumer recycled plastic with a surface that is easy to write on. Durable tags hold up against water, grease and a variety of chemicals making them suitable for indoor or outdoor use. Recycled material is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies to support sustainability initiatives and LEED credits. Tags measure 5.75 in.H x 3 in.W and hole measures 1/2 in.. Exceeds OSHA's 50 lb. pull requirement. 10 Tags per Pack. Made in the USA.

Specifications

Specifications

10
Safety
5.75 in.
Plastic
5.75 in. x 3 in.
Red, Black, White
Lockout
Floor standing
3 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit